VF200X300
Description
VF200X300 WATER DISCHARGE HOSE ; 2.09" ODX300' BLUE PVC LAYFLAT
Part # VF200X300
BDI # 21595276
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.09
Outside Diameter - Millimeter:
53.086
Other Features:
80 PSI at 68 Deg F | 240 PSI at 68 Deg F Brust Pressure | Spiral Homogeneous
Typical Use:
Agriculture | Construction | Drip Irrigation | Industrial
Inside Diameter - Millimeter:
50.8
Color:
Blue
IS200X300
Description
IS200X300 WATER DISCHARGE HOSE ; 2"X300' PVC IRONSIDES RED
Part # IS200X300
BDI # 24458840
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.09
Outside Diameter - Millimeter:
53.086
Other Features:
Spiral Homogeneous
Typical Use:
Agriculture | Construction | Industrial | Mining | Quarry
Inside Diameter - Millimeter:
50.8
Color:
Red
1-1/2IN ARCTIC ORTAC 300 BLUE
Description
1-1/2IN ARCTIC ORTAC 300 BLUE HOSE ; NON-RETURNABLE PETROLEUM 400FT/REL
Part # 20017642
BDI # 423800
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.09
Outside Diameter - Millimeter:
53.086
Other Features:
1 Textile Braid with Static Wire | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Air | Water | Oil | Fuel Oil | Chemical
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-1/2INX100FT PLICORD ARCTIC ORTAC 300
Description
1-1/2INX100FT PLICORD ARCTIC ORTAC 300 ; HOSE NON-RETURNABLE 400FT/REL
Part # 20017639
BDI # 24572177
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.09
Outside Diameter - Millimeter:
53.086
Other Features:
1 Textile Braid with Static Wire | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Air | Water | Oil | Fuel Oil | Chemical
Inside Diameter - Millimeter:
38.1
Color:
Black | Blue
1-1/2INX150FT PLICORD ARCTIC ORTAC 300
Description
1-1/2INX150FT PLICORD ARCTIC ORTAC 300 ; HOSE NON-RETURNABLE 300FT/REL
Part # 20017641
BDI # 24572179
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.09
Outside Diameter - Millimeter:
53.086
Other Features:
1 Textile Braid with Static Wire | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Air | Water | Oil | Fuel Oil | Chemical
Inside Diameter - Millimeter:
38.1
Color:
Black | Blue