XCP4S-24X100CL 100R12/856 R12
Description
XCP4S-24INX100FT CL HYDRAULIC HOSE ; NON-RETURNABLE 100FT L
Part # 20867347
BDI # 22083321
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
13" Bend Radius | Four/Six Alternating Layer of Spiraled High-Tensile Steel Wire
Inside Diameter - Millimeter:
38.1
Color:
Black
24G2HX25FT
Description
24G2H X25FT HYDRAULIC HOSE ; NON-RETURNABLE G2H HIGH-TEM 25/PAK
Part # 46574331
BDI # 1100913
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
38.1
Color:
Black
24G2HX50FT
Description
24G2H X50FT HYDRAULIC HOSE ; G2H 2-WIRE BRAID SAE 100R2 50/PAK
Part # 46570927
BDI # 1100914
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
38.1
Color:
Black
24G2H 120FT/CARTON
Description
24G2H XCTN HYDRAULIC HOSE ; G2H HIGH-TEMP 2-WIRE BRAID SAE 100R2
Part # 46570931
BDI # 1100915
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
38.1
Color:
Black
24EFG3K-MTFX25FT
Description
24EFG3K-MTF X25FT HYDRAULIC HOSE ; NON-RETURNABLE 25/PACK
Part # 46511741
BDI # 1100859
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 20 Inch | Burst Pressure 12000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
38.1
Color:
Black