Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
20" Bend Radius | 2 Braid of High-Tensile Steel Wire
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
38.1
Color:
Blue
1-7/8INX10FT 63SB AIR AND MP 10PSI
Description
1-7/8X10 AIR DUCT 15SD ; HOSE NON-RETURNABLE
Part # 46631548
BDI # 18201719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 18 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
47.625
Color:
Black
24ACP MEGATECHII 100FT/CARTON
Description
24ACP MEGATECH II XCTN HYDRAULIC HOSE ; MEGATECH II - SAE 100R2 TYPE AT - ACP
Part # 46572484
BDI # 1100835
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 6000 PSI
Typical Use:
Air Compressor Line | High Temperature Transmission and Lubricating Oil System
Inside Diameter - Millimeter:
38.1
Color:
Black
1-5/8IN 76W ENGINE COOLANT MARINE 106PSI
Description
1-5/8X50 4176HD COOL 106 THICK ; COOLANT HOSE
Part # 41760867
BDI # 18202109
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
Multiple Ply Synthetic Fabric | Bend Radius 14 Inch
Typical Use:
Stationary Engine
Inside Diameter - Millimeter:
41.275
Color:
Black
1-3/4IN ENGINE COOLANT MARINE SILICONE
Description
1-3/4X10 ENG COOL SILICONE 80 ; COOLANT HOSE NON-RETURNABLE
Part # 41710280
BDI # 18201980
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.13
Outside Diameter - Millimeter:
54.102
Other Features:
Multiple Ply Synthetic Fabric
Typical Use:
Engine Coolant | Industrial | Marine | Stationary Engine
Inside Diameter - Millimeter:
44.45
Color:
Green