T202AA250X100
Description
T202AA250X100 WATER S/D HOSE ; 2.95" ODX100' 150PSI BLACK EPDM
Part # T202AA250X100
BDI # 23043000
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.99
Outside Diameter - Millimeter:
75.946
Other Features:
7.5" Minimum Bend Radius | Spiraled High Tensile Textile Cord with Flexible Steel Helix Wire
Typical Use:
Irrigation | Construction | Fertilizer
Inside Diameter - Millimeter:
63.5
Color:
Black
WT250X50
Description
WT250X50 MATERIAL HANDLING HOSE ; 2.5"X2.99" ODX50' CLR PVC
Part # WT250X50
BDI # 21443619
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.99
Outside Diameter - Millimeter:
75.946
Other Features:
40 PSI at 68 Deg F | 20 PSI at 104 Deg F | Convoluted Outer Cover
Typical Use:
Food Grade Liquid | Potable Water | Beer | Wine and Juice | Food Grade Material Handling | Pharmaceutical Product Transfer | Plastic Processing Equipment | Pneumatic Conveying Equipment | Poultry Processing
Inside Diameter - Millimeter:
63.5
Color:
Clear
2-1/2INX100FT STEELHEAD WATER 150PSI
Description
2-1/2INX100FT STEELHEAD WATER 150PSI ; WATER HOSE NON-RETURNABLE 100FT/REL
Part # 31352655
BDI # 18201561
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.99
Outside Diameter - Millimeter:
75.946
Other Features:
Multiple Ply High Tensile Synthetic Textile | Bend Radius 25 Inch
Typical Use:
Heavy Duty Industrial
Inside Diameter - Millimeter:
63.5
Color:
Black
2-1/2INX100FT SUPER VAC 4688V 150PSI
Description
2-1/2INX100FT SUPER VAC 4688V 150PSI ; OILFIELD HOSE 100FT/REL
Part # 46880675
BDI # 18202171
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.99
Outside Diameter - Millimeter:
75.946
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 5 Inch
Typical Use:
Oil Field Vacuum Tank | Tank Truck Service
Inside Diameter - Millimeter:
63.5
Color:
Black
4450-0250-100
Description
4450-0250-100 WATER SUCTION HOSE ; 2-1/2" ID 2.99" OD RUBBER
Part # 4450-0250-100
BDI # 540203
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.99
Outside Diameter - Millimeter:
75.946
Typical Use:
Construction | Mining | Oil Exploration | Agriculture and Equipment Rental
Inside Diameter - Millimeter:
63.5
Color:
Black