40EFG5KXCRATE

COMPARE

40EFG5KXCRATE

Description
40EFG5K XCRATE HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13

GATES

Part # 46511817

BDI # 22493183

Features

Inch - Metric: Inch
Outside Diameter - Inch: 3.35
Outside Diameter - Millimeter: 85.09
Other Features: 4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 30 Inch | Burst Pressure 20000 PSI | Four Alternating Layers of Spiraled | High Tensile Wire
Typical Use: Biodegradable Hydraulic Fluid

Inside Diameter - Millimeter: 63.5
Color: Black

Price Inventory : Available to order
Loading Price
QTY