940806

COMPARE

940806

Description
940806 SPEED CONTROL VALVE ; 1"S

MIDLAND METAL

Part # 940806

BDI # 25966893

Features

Port Type: 1" MNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Not Available
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Voltage: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
15-119-B150

COMPARE

15-119-B150

Description
15-119-B150 AIR RELEASE VALVE ; SIZE 1" PSI 150 MATERIAL BRASS

APOLLO VALVES

Part # 15-119-B150

BDI # 27898700

Features

Port Type: 1" MNPT
Number of Ports/Way: 2 Port | 2 Way
Actuation: Pull Ring | Spring Return
Media: Pneumatic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: Rugged Design
Overall Length - Inch: 1.87
Voltage: Not Applicable
Overall Length - Millimeter: 47.498

Price Inventory : Available to order
Loading Price
QTY