Page 1 of 2

Next

Compare
W212A030S0100F2

COMPARE

W212A030S0100F2

Description
W212A030S0100F2 SOLENOID VALVE ; POR 1/2"X3/4" 2NO COMPOS 11/FW

ASCO VALVE

Part # W212A030S0100F2

BDI # 20687350

Features

Port Type: 1/2" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4.5 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 5.5
Voltage: 120/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY
W212A029S0100F0

COMPARE

W212A029S0100F0

Description
W212A029S0100F0 SOLENOID VALVE ; POR 1/2"X3/4" 2NC COMPOS 6.3/FW

ASCO VALVE

Part # W212A029S0100F0

BDI # 20687232

Features

Port Type: 1/2" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4.5 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 5.5
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY
W212A529S0100F0

COMPARE

W212A529S0100F0

Description
W212A529S0100F0 SOLENOID VALVE ; POR 1/2"X3/4" 2NC COMPOS 6.3/FW

ASCO VALVE

Part # W212A529S0100F0

BDI # 20687234

Features

Port Type: 1/2" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4.5 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 5.5
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY
W212A029S0100F6

COMPARE

W212A029S0100F6

Description
W212A029S0100F6 SOLENOID VALVE ; POR 1/2"X3/4" 2NC COMPOS 6.3/FW

ASCO VALVE

Part # W212A029S0100F6

BDI # 20687252

Features

Port Type: 1/2" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4.5 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 5.5
Voltage: 220/50 VAC | 240/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY
W212A030S0100FF

COMPARE

W212A030S0100FF

Description
W212A030S0100FF SOLENOID VALVE ; POR

ASCO VALVE

Part # W212A030S0100FF

BDI # 20687352

Features

Port Type: 1/2" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 4.5 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 5.5
Voltage: 240/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY