Features
Port Type:
1/8" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Handle
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Gas - Oil - Water Fluid | Bar Stock Body | Blow Out Proof Stem | Nickel Plated Ball | Viton and Buna-N Stem Seal | Metal Retainer Seal
Voltage:
Not Applicable
Features
Port Type:
1/8" Compression
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Handle
Media:
Hydraulic | Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Gas - Oil - Water Fluid | Bar Stock Body | Blow Out Proof Stem | Nickel Plated Ball | Viton Stem Seal | Metal Retainer Seal
Voltage:
Not Applicable
Overall Height - Inch:
2.12
Overall Height - Millimeter:
53.848
Features
Port Type:
1/8" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Handle
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Gas - Oil - Water Fluid | Bar Stock Body | Blow Out Proof Stem | Nickel Plated Ball | Viton and Buna-N Stem Seal | Metal Retainer Seal
Voltage:
Not Applicable
Overall Height - Inch:
2.12
Overall Height - Millimeter:
53.848
AZ3550S 2PW 2T 2T
Description
AZ3550S 2PW 2T 2T ; DIAPHRAGM VALVE
Part # AZ3550S 2PW 2T 2T
BDI # 24397489
Features
Port Type:
1/8" Compression
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Voltage:
Not Applicable
Overall Width - Inch:
1.37
Overall Width - Millimeter:
34.8
Overall Height - Inch:
3.268