RPE4-103H11/01200E8/M
Description
RPE4-103H11/01200E8/M DIR CNTRL VALVE ; 1503/1444220 COILS INCLUDED
Part # 21891700
BDI # 23207401
Features
Port Type:
11.2MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
37 GPM Flow Capacity | Loose Conductor
Overall Length - Inch:
12.52
Voltage:
12 VDC
Overall Width - Inch:
2.756
RPE4-103Z11/23050E5K1
Description
ARGO-HYTOS RPE4-103Z11/23050E5K1
Part # RPE4-103Z11/23050E5K1
BDI # 25198379
Features
Port Type:
11.2MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
37 GPM Flow Capacity | Connector with Integrated Rectifier
Overall Length - Inch:
12.52
Voltage:
230/50-60 VAC
Overall Width - Inch:
2.756
Features
Port Type:
11.2MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Adjustable Solenoid - Spring | Adjustable Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
15.85 GPM Flow Capacity
Overall Length - Inch:
12.52
Voltage:
24 VDC
Overall Width - Inch:
2.441
PRM6-103Y11/30-24EK
Description
PRM6-103Y11/30-24EK DIRECT CONTROL VALVE ; 21GPM 5100PSI 3P4W 24VDC
Part # PRM6-103Y11/30-24EK
BDI # 25114222
Features
Port Type:
11.2MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Adjustable Solenoid - Spring | Adjustable Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
7.9 GPM Flow Capacity
Overall Length - Inch:
12.52
Voltage:
24 VDC
Overall Width - Inch:
2.441
RPE4-103Z11/12060E5 ARGO-H
Description
RPE4-103Z11/12060E5 ARGO-H CONTRO VALVE
Part # RPE4-103Z11/12060E5 ARGO-H
BDI # 24086687
Features
Port Type:
11.2MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
37 GPM Flow Capacity | Connector with Integrated Rectifier
Overall Length - Inch:
12.52
Voltage:
120/60 VAC
Overall Width - Inch:
2.756