HV427481103
Description
HV427481103 VALVE ; 3/4 X 5/8 2NC ST 10.1/F AC
Part # HV427481103
BDI # 27004352
Features
Port Type:
3/4" ANPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 CV Factor | 5/8" Orifice Size
Voltage:
220/50 VAC | 240/60 VAC
Overall Width - Inch:
2.39
Overall Width - Millimeter:
60.706
HV427481102
Description
HV427481102 VALVE ; 3/4 X 5/8 2NC ST 10.1/F AC
Part # HV427481102
BDI # 27013995
Features
Port Type:
3/4" ANPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 CV Factor | 5/8" Orifice Size
Voltage:
110/50 VAC | 120/60 VAC
Overall Width - Inch:
2.39
Overall Width - Millimeter:
60.706
HV427481101AC24/60
Description
HV427481101AC24/60 SHUTOFF VALVE ; 3/4" X 5/8" 2NC SS 10.1/F
Part # HV427481101
BDI # 20706502
Features
Port Type:
3/4" ANPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 CV Factor | 5/8" Orifice Size
Voltage:
24/60 VAC
Overall Width - Inch:
2.39
Overall Width - Millimeter:
60.706