W212A547S0200F0

COMPARE

W212A547S0200F0

Description
W212A547S0200F0 SOLENOID VALVE ; POR 3/4"X3/4" 2NC COMPOS 6.3/FW

ASCO VALVE

Part # W212A547S0200F0

BDI # 20687294

Features

Port Type: 3/4" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 7 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector | Stainless Steel Mounting Bracket
Overall Length - Inch: 6.1
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 2.7

Price Inventory : Available to order
Loading Price
QTY
W212A047S0100F0

COMPARE

W212A047S0100F0

Description
W212A047S0100F0 SOLENOID VALVE ; POR 3/4"X3/4" 2NC COMPOS 6.3/FW

ASCO VALVE

Part # W212A047S0100F0

BDI # 20687290

Features

Port Type: 3/4" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 7 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 6.1
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY
W212A547S0100F0

COMPARE

W212A547S0100F0

Description
W212A547S0100F0 SOLENOID VALVE ; POR 3/4"X3/4" 2NC COMPOS 6.3/FW

ASCO VALVE

Part # W212A547S0100F0

BDI # 20687292

Features

Port Type: 3/4" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 7 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 6.1
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY
W212A047S0100F1

COMPARE

W212A047S0100F1

Description
W212A047S0100F1 SOLENOID VALVE ; POR 3/4"X3/4" 2NC COMPOS 6.9/FW

ASCO VALVE

Part # W212A047S0100F1

BDI # 20687334

Features

Port Type: 3/4" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 7 CV Factor | 3/4" Orifice Size | Water Fluid | DIN Coil Without Connector
Overall Length - Inch: 6.1
Voltage: 24 VDC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY
W212A547L1100F0

COMPARE

W212A547L1100F0

Description
W212A547L1100F0 SOLENOID VALVE ; POR 3/4"X3/4" 2NC COMPOS 6.3/FW

ASCO VALVE

Part # W212A547L1100F0

BDI # 20687372

Features

Port Type: 3/4" Solvent Bond
Number of Ports/Way: 2 Port | 2 Way
Actuation: Solenoid Pilot
Media: Hydraulic
Number of Positions: 2 Position

Inch - Metric: Inch
Other Features: 7 CV Factor | 3/4" Orifice Size | Water Fluid | Leaded Coil With 1/2" NPT Conduit Adapter
Overall Length - Inch: 6.1
Voltage: 110/50 VAC | 120/60 VAC
Overall Width - Inch: 2.6

Price Inventory : Available to order
Loading Price
QTY