PCP2BZ5DA083A3
Description
PCP2BZ5DA083A3 PVC BALL VALVE, 4", PNEUM ACT (SMARTCATALOG)
Part # PCP2BZ5DA083A3
BDI # 26320059
Features
Port Type:
4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Solenoid Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port | Bi-Directional
Voltage:
24 VDC
PCP2BZ5DA083A2
Description
PCP2BZ5DA083A2 PVC BALL VALVE, 4", PNEUM ACT (SMARTCATALOG)
Part # PCP2BZ5DA083A2
BDI # 26338472
Features
Port Type:
4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Solenoid Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port | Bi-Directional
Voltage:
24 VAC
PCP2BZ5SR09210FA2
Description
PCP2BZ5SR09210FA2 PVC BALL VALVE, 4", PNEUM ACT (SMARTCATALOG)
Part # PCP2BZ5SR09210FA2
BDI # 26338477
Features
Port Type:
4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port | Bi-Directional
Voltage:
24 VAC
PCP2BZ5SR09210FA4
Description
PCP2BZ5SR09210FA4 PVC BALL VALVE, 4", PNEUM ACT (SMARTCATALOG)
Part # PCP2BZ5SR09210FA4
BDI # 26338478
Features
Port Type:
4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port | Bi-Directional
Voltage:
12 VDC
PCP2BZ5SR09210
Description
PCP2BZ5SR09210 PVC BALL VALVE, 4", PNEUM ACT (SMARTCATALOG)
Part # PCP2BZ5SR09210
BDI # 26309040
Features
Port Type:
4" NPT
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Full Port | Bi-Directional
Voltage:
Not Applicable