HPV4-4SAE
Description
HPV4-4SAE DIRECTIONAL CONTROL VALVE, ROTARY 4-WAY (SMARTCATALOG)
Part # HPV4-4SAE
BDI # 26309109
Features
Port Type:
4 MM SAE
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Manual
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Closed Centre | Buna-N O-Ring
Overall Length - Inch:
3.94
Voltage:
Not Applicable
Overall Width - Inch:
1.8
HPV4-4SAET4
Description
HPV4-4SAET4 DIRECTIONAL CONTROL VALVE, TANDEM SPOOL 4 SAE PORTS (SMARTCATALOG)
Part # HPV4-4SAET4
BDI # 26331416
Features
Port Type:
4 MM SAE
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Manual
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Buna-N O-Ring | Tandem Center
Overall Length - Inch:
3.94
Voltage:
Not Applicable
Overall Width - Inch:
1.8
HPV4D-4SAESS
Description
HPV4D-4SAESS DIRECTIONAL CONTROL VALVE, ROTARY 4-WAY STAINLESS (SMARTCATALOG)
Part # HPV4D-4SAESS
BDI # 26339180
Features
Port Type:
4 MM SAE
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Manual | Detent Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Closed Centre | Buna-N O-Ring
Overall Length - Inch:
3.94
Voltage:
Not Applicable
Overall Width - Inch:
1.8