RPE3-042C51/02400E1D1
Description
RPE3-042C51/02400E1D1 CONTROL VALVE ; POR 24VDC 1.16A 2-POS 04 NOM SIZE
Part # 33362100
BDI # 21543324
Features
Port Type:
4.5MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
8 GPM Flow Capacity | With Connector
Overall Length - Inch:
5.256
Voltage:
24 VDC
Overall Width - Inch:
1.417
RPE3-043Y11/02400E2N5V
Description
RPE3-043Y11/02400E2N5V CONTROL VALVE ; POR 24VDC 1.16A 3-POS 04 NOM SIZE
Part # 15868500
BDI # 21543326
Features
Port Type:
4.5MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Spring Return | Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
8 GPM Flow Capacity | Connector with Quenching Diode | Socket Head Screw Manual Override
Overall Length - Inch:
7.559
Voltage:
24 VDC
Overall Width - Inch:
1.417
RPE3-043Y11/02400E1
Description
RPE3-043Y11/02400E1 CONTROL VALVE ; POR 24VDC 1.16A 4/3 SOL OPERATED 320BAR
Part # 15853600
BDI # 21500949
Features
Port Type:
4.5MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Solenoid - Spring Return | Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
8 GPM Flow Capacity | With Connector
Overall Length - Inch:
7.559
Voltage:
24 VDC
Overall Width - Inch:
1.417
Features
Port Type:
4.5MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Adjustable Solenoid - Spring | Adjustable Solenoid - Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
1.05 GPM Flow Capacity
Overall Length - Inch:
7.559
Voltage:
24 VDC
Overall Width - Inch:
1.441
Features
Port Type:
4.5MM
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Spring | Adjustable Solenoid Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
1.05 GPM Flow Capacity
Overall Length - Inch:
5.315
Voltage:
24 VDC
Overall Width - Inch:
1.441