Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Without Subbase
Overall Length - Inch:
4.803
Voltage:
Not Applicable
Overall Width - Inch:
1.89
54101006AC24/60
Description
54101006AC24/60 SOLENOID VALVE ; POR
Part # 54101006-24/60
BDI # 20690744
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
1.05 Cv Factor | 1/4" Orifice Size
Voltage:
24/60 VAC
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Without Subbase
Overall Length - Inch:
4.803
Voltage:
Not Applicable
Overall Width - Inch:
1.89
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Overall Length - Inch:
4.803
Voltage:
Not Applicable
Overall Width - Inch:
1.89
Overall Width - Millimeter:
48
Features
Port Type:
ISO 1
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Air Pilot - Spring | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Overall Length - Inch:
4.803
Voltage:
Not Applicable
Overall Width - Inch:
1.89
Overall Width - Millimeter:
48