CDQ2A32-51DCZ-A80-XB9
Description
CDQ2A32-51DCZ-A80-XB9 ; CYLINDER
Part # CDQ2A32-51DCZ-A80-XB9
BDI # 17373319
Features
Inch - Metric:
Metric
Other Features:
Air Fluid | 4 Surface Auto Switch Mounting Grooves | 10 To 50 mm/s Low Speed Cylinder | 24/48/100 VAC/VDC Apply Voltage | 0.5M Lead Wire | 2-Wire | Perpendicular | Grommet | Reed Auto Switch
Stroke Length - Inch:
2.008
Overall Length - Inch:
3.583
Product Name:
Pneumatic Cylinder
Overall Width - Inch:
1.772
Overall Width - Millimeter:
45
Overall Length - Millimeter:
91
Overall Height - Inch:
2.224
Overall Height - Millimeter:
56.5
CDQ2A32-51DCZ-XB9
Description
CDQ2A32-51DCZ-XB9 ; BASE CYLINDER
Part # CDQ2A32-51DCZ-XB9
BDI # 17373320
Features
Inch - Metric:
Metric
Other Features:
Air Fluid | 4 Surface Auto Switch Mounting Grooves | 10 To 50 mm/s Low Speed Cylinder
Stroke Length - Inch:
2.008
Overall Length - Inch:
3.583
Product Name:
Pneumatic Cylinder
Overall Width - Inch:
1.772
Overall Width - Millimeter:
45
Overall Length - Millimeter:
91
Overall Height - Inch:
1.949
Overall Height - Millimeter:
49.5