24066
Description
24066 SPIN-ON FUEL FILTER ; CELLULOSE 3.67"X7.5" 12EA/PAK
Part # 24066
BDI # 18433760
Features
Thread Size:
1-3/8"-12
Inch - Metric:
Inch
Other Features:
Closed Outer Diameter Bottom | Dispensing Pump Application
Overall Height - Inch:
7.5
Overall Height - Millimeter:
190.5
Product Type:
Spin-On Fuel/Water Separator Filter
A32A21GA
Description
A32A21GA SPIN-ON HYDRAULIC FILTER ; NON-RETURNABLE
Part # A32A21GA
BDI # 22207919
Features
Thread Size:
1-3/8"-12
Inch - Metric:
Inch
Other Features:
200 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Various Industrial Application
Overall Height - Inch:
3.98
Overall Height - Millimeter:
101.092
Product Type:
Spin-On Hydraulic Filter
57247
Description
57247 SPIN-ON HYDRAULIC FILTER ; MICROGLASS 3.81" OD TP X 9.49" HT 2MIC
Part # 57247
BDI # 18436067
Features
Thread Size:
1-3/8"-12
Inch - Metric:
Inch
Other Features:
2/75 = 2/10 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Ag-Chem/CAT/Volvo Heavy Duty Application
Overall Height - Inch:
9.49
Overall Height - Millimeter:
241.046
Product Type:
Spin-On Hydraulic Filter
Features
Thread Size:
1-3/8"-12
Inch - Metric:
Inch
Other Features:
2/20 = 15/30 Beta Ratio | Full Flow | Closed Outer Diameter Bottom | Caterpillar/Towmotor Equipment Application
Overall Height - Inch:
6.02
Overall Height - Millimeter:
152.908
Product Type:
Spin-On Hydraulic Filter
Features
Thread Size:
1-3/8"-12
Inch - Metric:
Inch
Other Features:
Full Flow | Closed Outer Diameter Bottom | Various CAT Equipment Application
Overall Height - Inch:
9.542
Overall Height - Millimeter:
242.367
Product Type:
Spin-On Hydraulic Filter