Features
Thread Size:
27X2 MM
Inch - Metric:
Metric
Other Features:
30 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Case/New Holland Equipment Application
Overall Height - Inch:
3.881
Overall Height - Millimeter:
98.577
Product Type:
Spin-On Lube Filter
Features
Thread Size:
27X2 MM
Inch - Metric:
Metric
Other Features:
8 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Case/CAT/New Holland/Terex/Perkins Engine Application
Overall Height - Inch:
3.744
Overall Height - Millimeter:
95.098
Product Type:
Spin-On Lube Filter
Features
Thread Size:
27X2 MM
Inch - Metric:
Metric
Other Features:
2/75 = 5/20 Beta Ratio | 532 Filter Area | Full Flow | Closed Outer Diameter Bottom | Agco/New Holland/Case/McCormick Equipment Application
Overall Height - Inch:
6.631
Overall Height - Millimeter:
168.427
Product Type:
Spin-On Lube Filter
Features
Thread Size:
27X2 MM
Inch - Metric:
Metric
Other Features:
Closed Outer Diameter Bottom | Ingersoll-Rand/Doosan Compressor/Generator Application
Overall Height - Inch:
5.21
Overall Height - Millimeter:
132.334
Product Type:
Spin-On Lube/Hydraulic Filter
Features
Thread Size:
27X2 MM
Inch - Metric:
Metric
Other Features:
2/20/75 = 2/10/15 Beta Ratio | 22 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | Various Ingersoll Compressor Application
Overall Height - Inch:
5.262
Overall Height - Millimeter:
133.655
Product Type:
Spin-On Lube Filter