57191

COMPARE

57191

Description
57191 POWER STEERING LUBE FILTER ; SPIN-ON

WIX

Part # 57191

BDI # 18435832

Features

Thread Size: 3/4"-16
Inch - Metric: Inch
Other Features: B75 = 9 Beta Ratio | 20 PSI By-Pass Valve Setting | Full Flow | Closed Outer Diameter Bottom | IHC/Freightliner Truck/Champion Bus Application
Overall Height - Inch: 3.51
Overall Height - Millimeter: 89.154

Product Type: Spin-On Power Steering Filter

Price Inventory : Available to order
Loading Price
QTY

COMPARE

WL10892

Description
WL10892 SPIN-ON POWER STEERING FILTER

WIX

Part # WL10892

BDI # 28388286

Features

Thread Size: 3/4"-16
Inch - Metric: Inch
Other Features: 12 PSI By-Pass Valve Setting | Closed Outer Diameter Bottom | Paccar Truck Application
Overall Height - Inch: 4.02
Overall Height - Millimeter: 102.108

Product Type: Spin-On Power Steering Filter

Price Inventory : Available to order
Loading Price
QTY