33366

COMPARE

33366

Description
33366 SPIN-ON FUEL FILTER

WIX

Part # 33366

BDI # 18433631

Features

Thread Size: 3/8"-24
Inch - Metric: Inch
Other Features: Full Flow | Closed Outer Diameter Bottom | Onan Engine Application | 76MM Inside Diameter X 82MM Outside Diamater X 6MM Thickness Gasket 1 Attached | 45MM Inside Diameter X 52MM Outside Diamater X 4MM Thickness Gasket 2 Attached
Overall Height - Inch: 5.385
Overall Height - Millimeter: 136.779

Product Type: Spin-On Fuel Filter

Price Inventory : Available to order
Loading Price
QTY