Features
Thread Size:
60X2 MM
Inch - Metric:
Metric
Other Features:
Full Flow | Closed Outer Diameter Bottom | Komatsu/Kawasaki/Hitachi Equipment Application | 93MM Inside Diameter X 106MM Outside Diameter X 8MM Thickness Gasket 1 Attached | 79MM Inside Diameter X 84MM Outside Diameter X 3MM Thickness Gasket 2 Attached
Overall Height - Inch:
10.433
Overall Height - Millimeter:
264.998
Product Type:
Spin-On Hydraulic Filter