JB8263H124VAC100/60D
Description
JB8263H124VAC100/60D SOLENOID VALVE, 3/8 X 7/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # JB8263H124VAC100/60D
BDI # 27044549
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.73 Cv Factor | 7/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Junction Box with Lead
Voltage:
100/60 VAC
Overall Width - Inch:
1.95
GP8320G186AC100/60D
Description
GP8320G186AC100/60D SOLENOID VALVE, 1/4 X 1/8 3NC BRASS 10.1/F W (SMARTCATALOG)
Part # GP8320G186AC100/60D
BDI # 27140216
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Panel Mount General Purpose Solenoid
Overall Length - Inch:
3.125
Voltage:
100/60 VAC
GP8320G184MSAC100/60D
Description
GP8320G184MSAC100/60D SOLENOID VALVE, 1/4 X 3/32 3NC BRASS 10.1/F W (SMARTCATALOG)
Part # GP8320G184MSAC100/60D
BDI # 27140218
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.12 Cv Factor | 3/32" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Screw Type Manual Operator | Panel Mount General Purpose Solenoid
Overall Length - Inch:
3.125
Voltage:
100/60 VAC
8320G205AC100/60D
Description
8320G205AC100/60D SOLENOID VALVE, 1/4 X 1/8 3NO SS 10.1/F W (SMARTCATALOG)
Part # 8320G205AC100/60D
BDI # 27131619
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.25 Cv Factor | 1/8" Orifice Size | Normally Open | Ambient Temperature 0 To 52 Deg C
Overall Length - Inch:
3.125
Voltage:
100/60 VAC
8040G022AC100/60D
Description
8040G022AC100/60D SOLENOID VALVE, 1/2 X 3/4 2NC ALUM 10.1/F W (SMARTCATALOG)
Part # 8040G022AC100/60D
BDI # 27247448
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Shutoff | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.4 Cv Factor | 3/4" Orifice Size | Gas Fluid | Direct Acting | Normally Closed | In/Out Position
Overall Length - Inch:
3.515
Voltage:
100/60 VAC