VDW12HZ1D
Description
VDW12HZ1D BRASS (C37) BODY 2 PORT VALVE (SMARTCATALOG)
Part # VDW12HZ1D
BDI # 25812195
Features
Port Type:
M5
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.07 Cv Factor | For Water | Normally Closed
Overall Length - Inch:
1.043
Voltage:
12 VDC
VF1120-6DZ1-01T
Description
VF1120-6DZ1-01T, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF1120-6DZ1-01T
BDI # 25708396
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.17/0.13 Cv Factor | Air Fluid | Body Ported | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
3.811
Voltage:
12 VDC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.008 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | M Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
1.539
Voltage:
12 VDC
SY3100-6UF1
Description
SY3100-6UF1 VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # SY3100-6UF1
BDI # 25797580
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Slide Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Out Position | Round Head Combination Screw
Overall Length - Inch:
3.276
Voltage:
12 VDC
SY5201R-6U1
Description
SY5201R-6U1 VALVE, 5 PORT SOLENOID (SMARTCATALOG)
Part # SY5201R-6U1
BDI # 25787657
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | External Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Out Position | Round Head Combination Screw
Overall Length - Inch:
4.071
Voltage:
12 VDC