Page 1 of 3

Next

Compare
EF8214G251AC240/50

COMPARE

EF8214G251AC240/50

Description
EF8214G251AC240/50 SOLENOID VALVE

ASCO VALVE

Part # EF8214G251AC240/50

BDI # 20700846

Features

Port Type: 1" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Shutoff | Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 21 Cv Factor | 1-5/8" Orifice Size | Gas Fluid | Explosion Proof
Voltage: 240/50 VAC
Overall Width - Inch: 5.4

Price Inventory : Available to order
Loading Price
QTY
EF8215G020AC240/50

COMPARE

EF8215G020AC240/50

Description
EF8215G020AC240/50 SOLENOID VALVE

ASCO VALVE

Part # EF8215G020AC240/50

BDI # 20700920

Features

Port Type: 1/2" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 4.4 Cv Factor | 3/4" Orifice Size | Normally Closed | Air Fluid | Ambient Temperature 0 To 52 Deg C | Explosion Proof
Voltage: 240/50 VAC
Overall Width - Inch: 2.46

Price Inventory : Available to order
Loading Price
QTY
8327G041VAC240/50

COMPARE

8327G041VAC240/50

Description
8327G041VAC240/50 SOLENOID VALVE

ASCO VALVE

Part # 8327G041VAC240/50

BDI # 20697410

Features

Port Type: 1/4" FNPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.49 De-Energized and 0.56 Energized Cv Factor | 1/4" Orifice Size | Air - Inert Gas - Light Oil - Water Fluid | In/Out Position | Universal
Overall Length - Inch: 3.03
Voltage: 240/50 VAC

Price Inventory : Available to order
Loading Price
QTY
EF8214G236AC240/50

COMPARE

EF8214G236AC240/50

Description
EF8214G236AC240/50 SOLENOID VALVE

ASCO VALVE

Part # EF8214G236AC240/50

BDI # 20700840

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Shutoff | Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 11 Cv Factor | 1-5/8" Orifice Size | Gas Fluid | Explosion Proof
Voltage: 240/50 VAC
Overall Width - Inch: 5.4

Price Inventory : Available to order
Loading Price
QTY
8030G003AC240/50

COMPARE

8030G003AC240/50

Description
8030G003AC240/50 SOLENOID VALVE

ASCO VALVE

Part # 8030G003AC240/50

BDI # 20690886

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Shutoff | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 5 Cv Factor | 3/4" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C
Voltage: 240/50 VAC
Overall Width - Inch: 2.28

Price Inventory : Available to order
Loading Price
QTY