VF3130-7DZ1-02F
Description
VF3130-7DZ1-02F, PILOT OPERATED 5 PORT SOLENOID VALVE (SMARTCATALOG)
Part # VF3130-7DZ1-02F
BDI # 25707357
Features
Port Type:
1/4" G
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1/0.75 Cv Factor | Air Fluid | Individual Exhaust Pilot | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | In/Out Position
Overall Length - Inch:
4.815
Voltage:
240/50-60 VAC
VX3344E-02N-7C1-B
Description
VX3344E-02N-7C1-B, DIRECT OP 3 PORT SOLENOID VALVE, COM (SMARTCATALOG)
Part # VX3344E-02N-7C1-B
BDI # 25767808
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 Cv Factor | 4MM Orifice Size | Heated Water Fluid | Common Open | With Bracket | Conduit | Class H | In/Out Position
Overall Length - Inch:
2.933
Voltage:
240/50-60 VAC
VP342-7DZ1-02A
Description
VP342-7DZ1-02A VALVE, SOL (SMARTCATALOG)
Part # VP342-7DZ1-02A
BDI # 25600178
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
4.445
Voltage:
240/50-60 VAC
VX3240G-02N-7GR1-B
Description
VX3240G-02N-7GR1-B, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)
Part # VX3240G-02N-7GR1-B
BDI # 25647343
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.38 Cv Factor | 4MM Orifice Size | Air - Water Fluid | Normally Closed | Built-In Full Wave Rectifier | With Bracket | Grommet | Class B | In/Out Position
Overall Length - Inch:
2.421
Voltage:
240/50-60 VAC
VX3130-02N-7CR1
Description
VX3130-02N-7CR1, DIRECT OP 3 PORT SOLENOID VALVE, N.C. (SMARTCATALOG)
Part # VX3130-02N-7CR1
BDI # 25765646
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.2 Cv Factor | 3MM Orifice Size | Air - Water Fluid | Normally Closed | Built-In Full Wave Rectifier | Conduit | Class B | In/Out Position
Overall Length - Inch:
2.717
Voltage:
240/50-60 VAC