34CS-3-EP-240/60

Description
34CS-3-EP-240/60 DIRECTIONAL CNTRLVALVE ; POR

FABCO-AIR

Part # 34CS-3-EP-240/60

BDI # 20770860

Features

Port Type: 3/8" NPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Flow Control
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1 Cv Factor | Explosion Proof | Conduit Housing
Voltage: 240/60
Overall Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34FS-4-MO1-240/60

Description
34FS-4-MO1-240/60 DIR CTRL VALVE ; POR

FABCO-AIR

Part # 34FS-4-MO1-240/60

BDI # 20770938

Features

Port Type: 3/8" NPT
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Flow Control
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1 Cv Factor | Locking Manual Override| Male Mini-DIN Housing
Voltage: 240/60
Overall Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY

COMPARE

34CS-3-240/60

Description
34CS-3-240/60 DIRECTIONAL CONTROL VALVE ; POR

FABCO-AIR

Part # 34CS-3-240/60

BDI # 20770854

Features

Port Type: 3/8" NPT
Number of Ports/Way: 3 Port | 3 Way
Valve Type: Flow Control
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 1 Cv Factor | Conduit Housing
Voltage: 240/60
Overall Width - Inch: 1.75

Price Inventory : Available to order
Loading Price
QTY