EF8262H202AAC440/50D
Description
EF8262H202AAC440/50D SOLENOID VALVE, 1/4 X 5/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # EF8262H202AAC440/50D
BDI # 27135002
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Explosion Proof | 18" Lead
Voltage:
440/50 VAC
Overall Width - Inch:
1.95
8360G069AC440/50D
Description
8360G069AC440/50D SOLENOID VALVE, 1/4 X 3/32 3NO PLASTI6.1/F W (SMARTCATALOG)
Part # 8360G069AC440/50D
BDI # 27168778
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.11 Cv Factor | 3/32" Orifice Size | Air - Inert Gas - Water Fluid | In/Out Position
Overall Length - Inch:
2.22
Voltage:
440/50 VAC
8262H038AC440/50D
Description
8262H038AC440/50D SOLENOID VALVE, 1/4 X 9/32 2NC SS 6.1/F W (SMARTCATALOG)
Part # 8262H038AC440/50D
BDI # 27170210
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | 18" Lead
Voltage:
440/50 VAC
Overall Width - Inch:
1.69
JB8262H186AC440/50D
Description
JB8262H186AC440/50D SOLENOID VALVE, 1/4 X 5/32 2NC SS 6.1/F W (SMARTCATALOG)
Part # JB8262H186AC440/50D
BDI # 27204366
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.52 Cv Factor | 5/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | Direct Acting | NBR Disc | Ambient Temperature -25 To 55 Deg C | Junction Box with Lead | 18" Lead
Voltage:
440/50 VAC
Overall Height - Inch:
2.96
8263H125TAC440/50D
Description
8263H125TAC440/50D SOLENOID VALVE, 3/8 X 9/32 2NC BRASS 10.1/F W (SMARTCATALOG)
Part # 8263H125TAC440/50D
BDI # 27258753
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | 18" Lead
Voltage:
440/50 VAC
Overall Width - Inch:
1.95