Page 1 of 7

Next

Compare
JB8263H070AC440/60D

COMPARE

JB8263H070AC440/60D

Description
JB8263H070AC440/60D SOLENOID VALVE, 3/8 X 1/8 2NO BRASS 10.1/F W (SMARTCATALOG)

ASCO VALVE

Part # JB8263H070AC440/60D

BDI # 27185777

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.35 Cv Factor | 1/8" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Junction Box with Lead
Voltage: 440/60 VAC
Overall Width - Inch: 2.06

Price Inventory : Available to order
Loading Price
QTY
8030G003MBAC440/60D

COMPARE

8030G003MBAC440/60D

Description
8030G003MBAC440/60D SOLENOID VALVE, 3/4 X 3/4 2NC BRASS 10.1/F W (SMARTCATALOG)

ASCO VALVE

Part # 8030G003MBAC440/60D

BDI # 27230104

Features

Port Type: 3/4" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Shutoff | Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 5 Cv Factor | 3/4" Orifice Size | Normally Closed | Direct Acting | Ambient Temperature 0 To 52 Deg C | Mounting Bracket
Overall Length - Inch: 3.545
Voltage: 440/60 VAC

Price Inventory : Available to order
Loading Price
QTY
JB8263H125AC440/60D

COMPARE

JB8263H125AC440/60D

Description
JB8263H125AC440/60D SOLENOID VALVE, 3/8 X 9/32 2NC BRASS 10.1/F W (SMARTCATALOG)

ASCO VALVE

Part # JB8263H125AC440/60D

BDI # 27078225

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.88 Cv Factor | 9/32" Orifice Size | Air - Inert Gas - Water - Light Oil Fluid | Normally Closed | General Service | NBR Disc | Ambient Temperature -25 To 55 Deg C | Junction Box with Lead
Voltage: 440/60 VAC
Overall Width - Inch: 1.95

Price Inventory : Available to order
Loading Price
QTY
8263H072AC440/60D

COMPARE

8263H072AC440/60D

Description
8263H072AC440/60D SOLENOID VALVE, 3/8 X 7/32 2NO BRASS 10.1/F W (SMARTCATALOG)

ASCO VALVE

Part # 8263H072AC440/60D

BDI # 27175755

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Hydraulic | Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.83 Cv Factor | 7/32" Orifice Size | Air - Light Oil - Water Fluid | Normally Open | Ambient Temperature -25 To 55 Deg C
Voltage: 440/60 VAC
Overall Width - Inch: 2.06

Price Inventory : Available to order
Loading Price
QTY
8263H125LTAC440/60D

COMPARE

8263H125LTAC440/60D

Description
8263H125LTAC440/60D SOLENOID VALVE, 3/8 X 9/32 2NC BRASS 10.1/F W (SMARTCATALOG)

ASCO VALVE

Part # 8263H125LTAC440/60D

BDI # 27240119

Features

Port Type: 3/8" FNPT
Number of Ports/Way: 2 Port | 2 Way
Valve Type: Solenoid
Actuation: Solenoid | Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: 0.88 Cv Factor | 9/32" Orifice Size | Cryogenic Fluid | Normally Closed | Low Temperature
Overall Length - Inch: 3.125
Voltage: 440/60 VAC

Price Inventory : Available to order
Loading Price
QTY