EF8215G070DC80-90/DCD
Description
EF8215G070DC80-90/DCD SOLENOID VALVE ; 1-1/2"X1-5/8" 2NC ALUM 15.8W
Part # EF8215G070DC80-90/DCD
BDI # 21582935
Features
Port Type:
1-1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
32.7 Cv Factor | 1-5/8" Orifice Size | High Vacuum Fluid | Explosion Proof | In/Out Position
Overall Length - Inch:
5.003
Voltage:
80 To 90 VDC
EF8215G030DC80-90/DCD
Description
EF8215G030DC80-90/DCD SOLENOID VALVE ; 240440-100
Part # EF8215G030DC80-90/DCD
BDI # 27132769
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
5.1 Cv Factor | 3/4" Orifice Size | Air - Fuel Gas Fluid | Normally Closed | Explosion Proof | In/Out Position
Overall Length - Inch:
3.795
Voltage:
80 To 90 VDC
EF8215G050DC80-90/DCD
Description
EF8215G050DC80-90/DCD SOLENOID VALVE, EF 8215G050 80-90/DC (SMARTCATALOG)
Part # EF8215G050DC80-90/DCD
BDI # 27135078
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
20.5 Cv Factor | 1-5/8" Orifice Size | High Vacuum Fluid | In/Out Position | Explosion Proof | In/Out Position
Overall Length - Inch:
5.003
Voltage:
80 To 90 VDC