Page 1 of 79

Next

Compare
1015G FLEX HUB 2.1875 1/2X1/4KW 0788529

COMPARE

1015G FLEX HUB 2.1875 1/2X1/4KW 0788529

Description
1015G FLEX HUB 2.1875 ; NON-RETURNABLE 0788529 1/2 X 1/4KW

FALK

Part # 10011651

BDI # 18104290

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G RIGID HUB 2.125 NR 0788555

COMPARE

1015G RIGID HUB 2.125 NR 0788555

Description
1015G RIGID HUB 2.125 ; NON-RETURNABLE NR 0788555

FALK

Part # 10011675

BDI # 18104313

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 46.228

Other Features: Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1020G FLEX HUB 2.125 1/2X1/4KW 0744675

COMPARE

1020G FLEX HUB 2.125 1/2X1/4KW 0744675

Description
1020G FLEX HUB 2.125 ; NON-RETURNABLE 0744675 1/2 X 1/4KW

FALK

Part # 10011209

BDI # 18104489

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 2.125 1/2X1/4KW 0744938

COMPARE

1030G FLEX HUB 2.125 1/2X1/4KW 0744938

Description
1030G FLEX HUB 2.125 ; NON-RETURNABLE 0744938 1/2 X 1/4KW

FALK

Part # 10011245

BDI # 18104593

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1015G FLEX HUB 2.250 1/2X1/4KW 0744670

COMPARE

1015G FLEX HUB 2.250 1/2X1/4KW 0744670

Description
1015G FLEX HUB 2.250 ; NON-RETURNABLE 0744670 1/2 X 1/4KW

FALK

Part # 10011204

BDI # 18104288

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 49.276

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 86.36
Hub Diameter - Inch: 3.4
Coupling Type: Gear Coupling
Torque: 20790In-Lbs

Price Inventory : Available to order
Loading Price
QTY