Page 1 of 20

Next

Compare
1050G FLEXHUB MMTR 616 816 KW NR 1204077

COMPARE

1050G FLEXHUB MMTR 616 816 KW NR 1204077

Description
1050G FLEXHUB MMTR 616 816 KW NR 1204077 ; NON-RETURNABLE 3/8X1.25IN KW

FALK

Part # 10013874

BDI # 18105134

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 139.7

Other Features: Components May or May Not Intermix Among Brands | Mill Motor with Frame 616-816 | Tapered Bore | Small End Bore 4.052 Inch
Hub Diameter - Millimeter: 254
Hub Diameter - Inch: 10
Coupling Type: Gear Coupling
Torque: 500900In-Lbs

Price Inventory : Available to order
Loading Price
QTY
4 1/2F MMHUB16

COMPARE

4 1/2F MMHUB16

Description
4 1/2F MMHUB16 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR

KOP-FLEX COUPLINGS

Part # 2284289

BDI # 315714

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - Small End Bore 4.05Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 318000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3.5 HUB 4-5/8 1-1/4X5/8KW

COMPARE

FCX 3.5 HUB 4-5/8 1-1/4X5/8KW

Description
FCX 3.5 4-5/8 1-1/4X5/8KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790433730

BDI # 23189178

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY
5F MMHUB16

COMPARE

5F MMHUB16

Description
5F MMHUB16 GEAR COUPLING HUB ; POR MILL MOTOR NON RETURNABLE

KOP-FLEX COUPLINGS

Part # 2284321

BDI # 315813

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 139.7
Other Features: Components may or may not inter-mix among brands - Small End Bore 4.05Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter: 185.75
Coupling Type: Gear Coupling
Torque: 441000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 3.5EM HUB RGD 4-9/16 1-1/4X5/8KW

COMPARE

FX 3.5EM HUB RGD 4-9/16 1-1/4X5/8KW

Description
FX 3.5EM HUB RGD 4-9/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790441340

BDI # 23199138

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 174.498
Hub Diameter - Inch: 6.87
Coupling Type: Gear Coupling
Torque: 203550In-Lbs

Price Inventory : Available to order
Loading Price
QTY