1010G FLEX HUB 1.250 1/4X1/8KW 0744654
Description
1010G FLEX HUB 1.250 ; NON-RETURNABLE 0744654 1/4 X 1/8KW
Part # 10011188
BDI # 18104352
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.875
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
68.58
Hub Diameter - Inch:
2.7
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1015G FLEX HUB 1.25 1/4X1/8KW 744662
Description
1015G FLEX HUB 1.250 ; NON-RETURNABLE 0744662 1/4 X 1/8KW
Part # 10011196
BDI # 21490140
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
86.36
Hub Diameter - Inch:
3.4
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
1010G RIGID HUB 1.25 NR 0788550
Description
1010G RIGID HUB 1.25 ; NON-RETURNABLE NR 0788550
Part # 10011670
BDI # 18104361
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
39.624
Other Features:
Components May or May Not Intermix Among Brands | Rigid Hub
Hub Diameter - Millimeter:
83.82
Hub Diameter - Inch:
3.3
Coupling Type:
Gear Coupling
Torque:
10080In-Lbs
1020G FLEX HUB 1.250 1/4X1/8KW 0744929
Description
1020G FLEX HUB 1.250 ; NON-RETURNABLE 0744929 1/4 X 1/8KW
Part # 10011241
BDI # 18104478
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
105.156
Hub Diameter - Inch:
4.14
Coupling Type:
Gear Coupling
Torque:
37800In-Lbs
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
45.974
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
60.452
Hub Diameter - Inch:
2.38
Coupling Type:
Gear Coupling
Torque:
7600In-Lbs