1035G FLEX HUB 3.875 1X1/2KW 0744705
Description
1035G FLEX HUB 3.875 ; NON-RETURNABLE 0744705 1 X 1/2KW
Part # 10011230
BDI # 18104769
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter:
177.8
Hub Diameter - Inch:
7
Coupling Type:
Gear Coupling
Torque:
163800In-Lbs
1030G FLEX HUB 3.875 1X1/2KW 0744700
Description
1030G FLEX HUB 3.875 ; NON-RETURNABLE 0744700 1 X 1/2KW
Part # 10011225
BDI # 18104732
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
152.4
Hub Diameter - Inch:
6
Coupling Type:
Gear Coupling
Torque:
107100In-Lbs
F 3 HUB 3-7/8 1X1/2KW
Description
F 3 HUB 3-7/8 1X1/2KW ; NON-RETURNABLE SIER BATH F TYPE STD
Part # 69790400467
BDI # 23187112
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs
FCX 3 HUB 3-7/8 1X1/2KW
Description
FCX 3 HUB 3-7/8 1X1/2KW ; NON-RETURNABLE FOR COUPLING
Part # 69790433588
BDI # 23188894
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCX 3.5 HUB 3-7/8 1X1/2KW
Description
FCX 3.5 HUB 3-7/8 1X1/2KW ; NON-RETURNABLE FOR COUPLING
Part # 69790433716
BDI # 23189150
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs