Page 1 of 10

Next

Compare
FX 3S HUB RGD 4-13/16 1-1/4X5/8KW

COMPARE

FX 3S HUB RGD 4-13/16 1-1/4X5/8KW

Description
FX 3S HUB RGD 4-13/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790440238

BDI # 23197944

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Request A Price QTY
FCXMM 5 HUB 4-13/16 1-1/4X5/8KW

COMPARE

FCXMM 5 HUB 4-13/16 1-1/4X5/8KW

Description
FCXMM 5 HUB 4-13/16 1-1/4X5/8KW

TIMKEN LOVEJOY

Part # 69790434244

BDI # 23190212

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Request A Price QTY
FCX 5 HUB 4-13/16 1-1/4X5/8KW

COMPARE

FCX 5 HUB 4-13/16 1-1/4X5/8KW

Description
FCX 5 4-13/16 1-1/4X5/8KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790434155

BDI # 23190034

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 4.5S HUB RGD 4-13/16 1-1/4X5/8KW

COMPARE

FX 4.5S HUB RGD 4-13/16 1-1/4X5/8KW

Description
FX 4.5S HUB RGD 4-13/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790443654

BDI # 23201220

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 134.874

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 230.886
Hub Diameter - Inch: 9.09
Coupling Type: Gear Coupling
Torque: 427460In-Lbs

Price Inventory : Available to order
Request A Price QTY
FX 3E HUB RGD 4-13/16 1-1/4X5/8KW

COMPARE

FX 3E HUB RGD 4-13/16 1-1/4X5/8KW

Description
FX 3E HUB RGD 4-13/16 1-1/4X5/8KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790440124

BDI # 23197716

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Request A Price QTY