FXLMM 5.5 HUB 125MM P7 32X7.4MMKW
Description
FXLMM 5.5 HUB 125MM P7 32X7.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # 69790435949
BDI # 23193650
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
FX 3SM HUB RGD 125MM P7 32X7.4MMKW
Description
FX 3SM HUB RGD 125MM P7 32X7.4MMKW ; FLANGE STYLE
Part # 69790440511
BDI # 23198500
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FCXMM 5 HUB 125MM P7 32X7.4MMKW
Description
FCXMM 5 HUB 125MM P7 32X7.4MMKW
Part # 69790434213
BDI # 23190150
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 3.5S HUB RGD 125MM P7 32X7.4MMKW
Description
FX 3.5S HUB RGD 125MM P7 32X7.4MMKW ; FLANGE STYLE
Part # 69790441272
BDI # 23199002
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FXLMM 4 HUB 125MM P7 32X7.4MMKW
Description
FXLMM 4 HUB 125MM P7 32X7.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # 69790435499
BDI # 23192750
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs