FX 5.5SM HUB RGD 5-3/16 1-1/4X5/8KW
Description
FX 5.5SM HUB RGD 5-3/16 1-1/4X5/8KW ; FLANGE STYLE
Part # 69790445517
BDI # 23203412
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FXL 4 HUB 5-3/16 1-1/4X5/8KW
Description
FXL 4 HUB 5-3/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED
Part # 69790435481
BDI # 23192714
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
188.214
Hub Diameter - Inch:
7.41
Coupling Type:
Gear Coupling
Torque:
270900In-Lbs
FXL 4.5 HUB 5-3/16 1-1/4X5/8KW
Description
FXL 4.5 HUB 5-3/16 1-1/4X5/8KW ; LABYRINTH SEAL FLANGED
Part # 69790435614
BDI # 23192980
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged
Hub Diameter - Millimeter:
212.852
Hub Diameter - Inch:
8.38
Coupling Type:
Gear Coupling
Torque:
370700In-Lbs
FCXMM 7 HUB 5-3/16 1-1/4X5/8KW
Description
FCXMM 7 HUB 5-3/16 1-1/4X5/8KW
Part # 69790434742
BDI # 23191221
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
363.22
Hub Diameter - Inch:
14.3
Coupling Type:
Gear Coupling
Torque:
1638750In-Lbs
FCX 5 HUB 5-3/16 1-1/4X5/8KW
Description
FCX 5 5-3/16 1-1/4X5/8KW COUPLING HUB
Part # 69790434173
BDI # 23190070
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs