FCX 4.5 HUB 6 1-1/2X3/4KW
Description
FCX 4.5 HUB 6 1-1/2X3/4KW ; NON-RETURNABLE FOR COUPLING
Part # 69790434023
BDI # 23189772
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
4 1/2H FHUBX 6 KW1 1/2X3/4
Description
4 1/2H FHUBX 6 KW1 1/2X3/4 H GEAR CPLG
Part # 4 1/2H FHUBX 6 KW1 1/2X3/4
BDI # 314826
Features
Bore Profile:
Finished
Component:
Hub
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.95
Other Features:
Components may or may not inter-mix among brands - Flex Hub | 6.25 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
215.9
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs
FXLMM 7 HUB 6 1-1/2X3/4KW
Description
FXLMM 7 HUB 6 1-1/2X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # 69790436314
BDI # 23194416
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
220.726
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
343.916
Hub Diameter - Inch:
13.54
Coupling Type:
Gear Coupling
Torque:
1425000In-Lbs
FX 4E HUB RGD 6 1-1/2X3/4KW
Description
FX 4E HUB RGD 6 1-1/2X3/4KW ; FLANGE STYLE
Part # 69790442231
BDI # 23199691
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
FX 4EM HUB RGD 6 1-1/2X3/4KW
Description
FX 4EM HUB RGD 6 1-1/2X3/4KW ; FLANGE STYLE
Part # 69790442537
BDI # 23200303
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs