FCXMM 6 HUB 180MM P7 45X10.4MMKW
Description
FCXMM 6 HUB 180MM P7 45X10.4MMKW
Part # 69790434545
BDI # 23190815
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs
FX 5.5EM HUB RGD 180MM P7 45X10.4MMKW
Description
FX 5.5EM HUB RGD 180MM P7 45X10.4MMKW ; FLANGE STYLE
Part # 69790445494
BDI # 23203366
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
286.512
Hub Diameter - Inch:
11.28
Coupling Type:
Gear Coupling
Torque:
771300In-Lbs
FX 4.5S HUB RGD 180MM P7 45X10.4MMKW
Description
FX 4.5S HUB RGD 180MM P7 45X10.4MMKW ; FLANGE STYLE
Part # 69790443748
BDI # 23201408
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FXLMM 5 HUB 180MM P7 45X10.4MMKW
Description
FXLMM 5 HUB 180MM P7 45X10.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # 69790435797
BDI # 23193346
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
FX 6E HUB RGD 180MM P7 45X10.4MMKW
Description
FX 6E HUB RGD 180MM P7 45X10.4MMKW ; FLANGE STYLE
Part # 69790445832
BDI # 23203710
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
188.214
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
312.166
Hub Diameter - Inch:
12.29
Coupling Type:
Gear Coupling
Torque:
1207500In-Lbs