Page 1 of 7

Next

Compare
FCX 5.5 HUB 7-1/2 1-3/4X3/4KW

COMPARE

FCX 5.5 HUB 7-1/2 1-3/4X3/4KW

Description
FCX 5.5 HUB 7-1/2 1-3/4X3/4KW ; NON-RETURNABLE FOR COUPLING

TIMKEN LOVEJOY

Part # 69790434361

BDI # 23190446

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 5 HUB 7-1/2 1-3/4X3/4KW

COMPARE

FCX 5 HUB 7-1/2 1-3/4X3/4KW

Description
FCX 5 7-1/2 1-3/4X3/4KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790434198

BDI # 23190120

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 153.162

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 260.096
Hub Diameter - Inch: 10.24
Coupling Type: Gear Coupling
Torque: 584890In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCXMM 6 HUB 7-1/2 1-3/4X3/4KW

COMPARE

FCXMM 6 HUB 7-1/2 1-3/4X3/4KW

Description
FCXMM 6 HUB 7-1/2 1-3/4X3/4KW

TIMKEN LOVEJOY

Part # 69790434602

BDI # 23190939

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 188.214

Other Features: Components May or May Not Intermix Among Brands | Mill Motor
Hub Diameter - Millimeter: 312.166
Hub Diameter - Inch: 12.29
Coupling Type: Gear Coupling
Torque: 1207500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FXLMM 5.5 HUB 7-1/2 1-3/4X3/4KW

COMPARE

FXLMM 5.5 HUB 7-1/2 1-3/4X3/4KW

Description
FXLMM 5.5 HUB 7-1/2 1-3/4X3/4KW ; LABYRINTH SEAL FLANGED GEAR COUPLING

TIMKEN LOVEJOY

Part # 69790436009

BDI # 23193770

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter: 267.208
Hub Diameter - Inch: 10.52
Coupling Type: Gear Coupling
Torque: 670700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FX 5.5S HUB RGD 7-1/2 1-3/4X3/4KW

COMPARE

FX 5.5S HUB RGD 7-1/2 1-3/4X3/4KW

Description
FX 5.5S HUB RGD 7-1/2 1-3/4X3/4KW ; FLANGE STYLE

TIMKEN LOVEJOY

Part # 69790445362

BDI # 23203104

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 175.514

Other Features: Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter: 286.512
Hub Diameter - Inch: 11.28
Coupling Type: Gear Coupling
Torque: 771300In-Lbs

Price Inventory : Available to order
Loading Price
QTY