2 1/2F MMHUB02
Description
2 1/2F MMHUB02 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 1960897
BDI # 315526
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components may or may not inter-mix among brands - Small End Bore 1.437Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
92.075
Hub Diameter - Inch:
3.625
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
2 1/2F MMHUB06
Description
2 1/2F MMHUB06 GEAR COUPLING HUB ; MILL MOTOR
Part # 1960889
BDI # 315528
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.082Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
92.075
Hub Diameter - Inch:
3.625
Coupling Type:
Gear Coupling
Torque:
56700In-Lbs
3 1/2F MMHUB06
Description
3 1/2F MMHUB06 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284164
BDI # 315618
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
101.6
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.082Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
127
Hub Diameter - Inch:
5
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
5F MMHUB14
Description
5F MMHUB14 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284313
BDI # 315812
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.727Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
185.75
Hub Diameter - Inch:
7.313
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs
4 1/2F MMHUB18
Description
4 1/2F MMHUB18 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284297
BDI # 315715
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
152.4
Other Features:
Components may or may not inter-mix among brands - Small End Bore 4.373Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
165.1
Hub Diameter - Inch:
6.5
Coupling Type:
Gear Coupling
Torque:
318000In-Lbs