Page 1 of 238

Next

Compare
1035G FLEX HUB 3.875 1X1/2KW 0744705

COMPARE

1035G FLEX HUB 3.875 1X1/2KW 0744705

Description
1035G FLEX HUB 3.875 ; NON-RETURNABLE 0744705 1 X 1/2KW

FALK

Part # 10011230

BDI # 18104769

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 106.426

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 177.8
Hub Diameter - Inch: 7
Coupling Type: Gear Coupling
Torque: 163800In-Lbs

Price Inventory : In stock
Loading Price
QTY
1025G FLEX HUB 3.500 7/8X7/16KW 0744691

COMPARE

1025G FLEX HUB 3.500 7/8X7/16KW 0744691

Description
1025G FLEX HUB 3.500 7/8X7/16KW 0744691 ; NON-RETURNABLE

FALK

Part # 10052215

BDI # 18104570

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands | Flexible
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.500 7/8X7/16KW 0744698

COMPARE

1030G FLEX HUB 3.500 7/8X7/16KW 0744698

Description
1030G FLEX HUB 3.500 ; NON-RETURNABLE 0744698 7/8 X 7/16KW

FALK

Part # 10011223

BDI # 18104730

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1025G FLEX HUB 3.375 7/8X7/16KW 0744690

COMPARE

1025G FLEX HUB 3.375 7/8X7/16KW 0744690

Description
1025G FLEX HUB 3.375 7/8X7/16KW 0744690 ; NON-RETURNABLE

FALK

Part # 10052214

BDI # 18104539

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 130.556
Hub Diameter - Inch: 5.14
Coupling Type: Gear Coupling
Torque: 66150In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 3.375 7/8X7/16KW 0744697

COMPARE

1030G FLEX HUB 3.375 7/8X7/16KW 0744697

Description
1030G FLEX HUB 3.375 ; NON-RETURNABLE 0744697 7/8 X 7/16KW

FALK

Part # 10011222

BDI # 18104729

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY