FCX 3.5 HUB 110MM P7 28X6.4MMKW
Description
FCX 3.5 HUB 110MM P7 28X6.4MMKW ; NON-RETURNABLE FOR COUPLING
Part # 69790433679
BDI # 23189076
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FXLMM 5.5 HUB 110MM P7 28X6.4MMKW
Description
FXLMM 5.5 HUB 110MM P7 28X6.4MMKW ; LABYRINTH SEAL FLANGED GEAR COUPLING
Part # 69790435946
BDI # 23193644
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
175.514
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor
Hub Diameter - Millimeter:
267.208
Hub Diameter - Inch:
10.52
Coupling Type:
Gear Coupling
Torque:
670700In-Lbs
FX 4E HUB RGD 110MM P7 28X6.4MMKW
Description
FX 4E HUB RGD 110MM P7 28X6.4MMKW ; FLANGE STYLE
Part # 69790442284
BDI # 23199797
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
205.74
Hub Diameter - Inch:
8.1
Coupling Type:
Gear Coupling
Torque:
311540In-Lbs
F 4 110MM 28X6.4MM KW
Description
F 4 110MM 28X6.4MM KW ; POR
Part # F 4 110MM 28X6.4MM KW
BDI # 19074780
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Carbon Steel
Length Thru Bore - Millimeter:
120.65
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
190.5
Hub Diameter - Inch:
7.5
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs
FX 5SM HUB RGD 110MM P7 28X6.4MMKW
Description
FX 5SM HUB RGD 110MM P7 28X6.4MMKW ; FLANGE STYLE
Part # 69790444825
BDI # 23202782
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
153.162
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
260.096
Hub Diameter - Inch:
10.24
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs