FX 1.5SM HUB RGD 16MM P7 5X2.3MMKW
Description
FX 1.5SM HUB RGD 16MM P7 5X2.3MMKW ; FLANGE STYLE
Part # 69790437804
BDI # 23195846
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FX 1.5S HUB RGD 16MM P7 5X2.3MMKW
Description
FX 1.5S HUB RGD 16MM P7 5X2.3MMKW ; FLANGE STYLE
Part # 69790437692
BDI # 23195620
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
83.566
Hub Diameter - Inch:
3.29
Coupling Type:
Gear Coupling
Torque:
26100In-Lbs
FXL 1 HUB 16MMP7-5X2.3MMKW
Description
FXL 1 HUB 16MMP7-5X2.3MMKW ; LABYRINTH SEAL FLANGED
Part # 69790434801
BDI # 23191340
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Labyrinth Seal Flanged | Mill Motor Hub
Hub Diameter - Millimeter:
52.324
Hub Diameter - Inch:
2.06
Coupling Type:
Gear Coupling
Torque:
8000In-Lbs
FX 4.5S HUB RGD 16MM P7 5X2.3MMKW
Description
FX 4.5S HUB RGD 16MM P7 5X2.3MMKW ; FLANGE STYLE
Part # 69790443698
BDI # 23201308
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 2E HUB RGD 16MM P7 5X2.3MMKW
Description
FX 2E HUB RGD 16MM P7 5X2.3MMKW ; FLANGE STYLE
Part # 69790438171
BDI # 23196000
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs