Page 1 of 12

Next

Compare
1010G FLEX HUB .750 3/16X3/32KW 0744650

COMPARE

1010G FLEX HUB .750 3/16X3/32KW 0744650

Description
1010G FLEX HUB 0.750 ; NON-RETURNABLE 0744650 3/16X3/32KW

FALK

Part # 10011184

BDI # 18104395

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1010G FLEX HUB .75 KW SS NR 0788520

COMPARE

1010G FLEX HUB .75 KW SS NR 0788520

Description
1010G FLEX HUB .75 KW SS NR 0788520 ; NON-RETURNABLE NR 0788520 3/32X3/16IN KW

FALK

Part # 10011643

BDI # 18104252

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 42.875

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 68.58
Hub Diameter - Inch: 2.7
Coupling Type: Gear Coupling
Torque: 10080In-Lbs

Price Inventory : Available to order
Loading Price
QTY
MITE HUB 3/4 3/16X3/32 KW

COMPARE

MITE HUB 3/4 3/16X3/32 KW

Description
MITE 3/4 3/16X3/32 KW COUPLING HUB

TIMKEN LOVEJOY

Part # 69790400003

BDI # 597275

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Iron
Length Thru Bore - Millimeter: 28.702

Length Thru Bore - Inch: 1.13
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 44.45
Hub Diameter - Inch: 1.75
Coupling Type: Gear Coupling

Price Inventory : Available to order
Loading Price
QTY
C 7/8 RIGID 3/4 3/16X3/32 KW

COMPARE

C 7/8 RIGID 3/4 3/16X3/32 KW

Description
C 7/8 RGD 3/4 3/16X3/32KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790400038

BDI # 597310

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 38.1

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 50.8
Hub Diameter - Inch: 2
Coupling Type: Gear Coupling
Torque: 2500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 1 3/4 3/16X3/32 KW

COMPARE

F 1 3/4 3/16X3/32 KW

Description
F 1 HUB 3/4 3/16X3/32KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790400133

BDI # 597404

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 42.926

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 58.674
Hub Diameter - Inch: 2.31
Coupling Type: Gear Coupling
Torque: 7600In-Lbs

Price Inventory : Available to order
Loading Price
QTY