FX 3.5E HUB RGD 13/16 3/16X3/32KW
Description
FX 3.5E HUB RGD 13/16 3/16X3/32KW ; FLANGE STYLE
Part # 69790441026
BDI # 23198510
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FX 4.5S HUB RGD 13/16 3/16X3/32KW
Description
FX 4.5S HUB RGD 13/16 3/16X3/32KW ; FLANGE STYLE
Part # 69790443590
BDI # 23201082
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
134.874
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
230.886
Hub Diameter - Inch:
9.09
Coupling Type:
Gear Coupling
Torque:
427460In-Lbs
FX 2EM HUB RGD 13/16 3/16X3/32KW
Description
FX 2EM HUB RGD 13/16 3/16X3/32KW ; FLANGE STYLE
Part # 69790438267
BDI # 23196192
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 3.5EM HUB RGD 13/16 3/16X2/32KW
Description
FX 3.5EM HUB RGD 13/16 3/16X2/32KW ; FLANGE STYLE
Part # 69790441280
BDI # 23199018
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
106.426
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
174.498
Hub Diameter - Inch:
6.87
Coupling Type:
Gear Coupling
Torque:
203550In-Lbs
FX 1EM HUB RGD 13/16 3/16X3/2KW
Description
FX 1EM HUB RGD 13/16 3/16X3/2KW ; FLANGE STYLE
Part # 69790437299
BDI # 23195282
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
42.926
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
63.246
Hub Diameter - Inch:
2.49
Coupling Type:
Gear Coupling
Torque:
11300In-Lbs