Page 1 of 13

Next

Compare
1020G FLEX HUB 2.875 3/4X3/8KW 0744681

COMPARE

1020G FLEX HUB 2.875 3/4X3/8KW 0744681

Description
1020G FLEX HUB 2.875 ; NON-RETURNABLE 0744681 3/4 X 3/8KW

FALK

Part # 10011215

BDI # 18104502

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 61.976

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 105.156
Hub Diameter - Inch: 4.14
Coupling Type: Gear Coupling
Torque: 37800In-Lbs

Price Inventory : Available to order
Loading Price
QTY
1030G FLEX HUB 2.875 3/4X3/8KW 0744693

COMPARE

1030G FLEX HUB 2.875 3/4X3/8KW 0744693

Description
1030G FLEX HUB 2.875 ; NON-RETURNABLE 0744693 3/4 X 3/8KW

FALK

Part # 10011218

BDI # 18104724

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 152.4
Hub Diameter - Inch: 6
Coupling Type: Gear Coupling
Torque: 107100In-Lbs

Price Inventory : Available to order
Loading Price
QTY
C 3 2-7/8 3/4X3/8 KW

COMPARE

C 3 2-7/8 3/4X3/8 KW

Description
C 3 2-7/8 3/4X3/8 KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790401076

BDI # 597631

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 66.802

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 120.65
Hub Diameter - Inch: 4.75
Coupling Type: Gear Coupling
Torque: 50400In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 2.5 HUB 2-7/8 3/4X3/8KW

COMPARE

F 2.5 HUB 2-7/8 3/4X3/8KW

Description
F 2.5 HUB 2-7/8 3/4X3/8KW ; SIER BATH F TYPE STD

TIMKEN LOVEJOY

Part # 69790400454

BDI # 23187110

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 76.962

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 117.602
Hub Diameter - Inch: 4.63
Coupling Type: Gear Coupling
Torque: 56700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 3 HUB 2-7/8 3/4X3/8KW

COMPARE

FCX 3 HUB 2-7/8 3/4X3/8KW

Description
FCX 3 HUB 2-7/8 3/4X3/8KW ; NON-RETURNABLE FOR COUPLING

TIMKEN LOVEJOY

Part # 69790433572

BDI # 23188862

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY