FX 3EM HUB RGD 3-9/16 7/8X7/16KW
Description
FX 3EM HUB RGD 3-9/16 7/8X7/16KW ; FLANGE STYLE
Part # 69790440332
BDI # 23198132
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
149.352
Hub Diameter - Inch:
5.88
Coupling Type:
Gear Coupling
Torque:
135700In-Lbs
FX 2.5E HUB RGD 3-9/16 7/8X7/16KW
Description
FX 2.5E HUB RGD 3-9/16 7/8X7/16KW ; FLANGE STYLE
Part # 69790438859
BDI # 23196568
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 2E HUB RGD 3-9/16 7/8X7/16KW
Description
FX 2E HUB RGD 3-9/16 7/8X7/16KW ; FLANGE STYLE
Part # 69790438167
BDI # 23195992
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
61.976
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
106.934
Hub Diameter - Inch:
4.21
Coupling Type:
Gear Coupling
Torque:
44850In-Lbs
FX 2.5EM HUB RGD 3-9/16 7/8X7/16KW
Description
FX 2.5EM HUB RGD 3-9/16 7/8X7/16KW ; FLANGE STYLE
Part # 69790439061
BDI # 23196972
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs
FX 2.5S HUB RGD 3-9/16 7/8X7/16KW
Description
FX 2.5S HUB RGD 3-9/16 7/8X7/16KW ; FLANGE STYLE
Part # 69790438960
BDI # 23196770
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.962
Other Features:
Components May or May Not Intermix Among Brands | Rigid | Shrouded Bolt
Hub Diameter - Millimeter:
126.238
Hub Diameter - Inch:
4.97
Coupling Type:
Gear Coupling
Torque:
79700In-Lbs