Page 1 of 12

Next

Compare
FCX 3 HUB 3-3/4 7/8X7/16KW

COMPARE

FCX 3 HUB 3-3/4 7/8X7/16KW

Description
FCX 3 3-3/4 7/8X7/16KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790433583

BDI # 23188884

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 149.352
Hub Diameter - Inch: 5.88
Coupling Type: Gear Coupling
Torque: 135700In-Lbs

Price Inventory : Available to order
Loading Price
QTY
FCX 4 HUB 3-3/4 7/8X7/16KW

COMPARE

FCX 4 HUB 3-3/4 7/8X7/16KW

Description
FCX 4 3-3/4 7/8X7/16KW COUPLING HUB ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790433845

BDI # 23189416

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Length Thru Bore - Millimeter: 120.65

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 205.74
Hub Diameter - Inch: 8.1
Coupling Type: Gear Coupling
Torque: 311540In-Lbs

Price Inventory : Available to order
Loading Price
QTY
F 3 3-3/4 7/8X7/16 KW

COMPARE

F 3 3-3/4 7/8X7/16 KW

Description
F 3 HUB 3-3/4 7/8X7/16KW ; NON-RETURNABLE

TIMKEN LOVEJOY

Part # 69790400466

BDI # 597598

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Carbon Steel
Length Thru Bore - Millimeter: 91.186

Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 143.002
Hub Diameter - Inch: 5.63
Coupling Type: Gear Coupling
Torque: 94500In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3 1/2H FHUBX 3 3/4 KW7/8X7/16

COMPARE

3 1/2H FHUBX 3 3/4 KW7/8X7/16

Description
3 1/2H FHUBX 3 3/4 KW7/8X7/16 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # 3 1/2H FHUBX 3 3/4 KW7/8X7/16

BDI # 314701

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 106.375
Other Features: Components may or may not inter-mix among brands - Flex Hub | 4.625 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 165.1
Coupling Type: Gear Coupling
Torque: 148000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
3H FHUBX 3 3/4 KW7/8X7/16

COMPARE

3H FHUBX 3 3/4 KW7/8X7/16

Description
3H FHUBX 3 3/4 KW7/8X7/16 ; SERIES H GEAR

KOP-FLEX COUPLINGS

Part # 3H FHUBX 3 3/4 KW7/8X7/16

BDI # 314760

Features

Bore Profile: Finished
Component: Hub
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Material: Steel

Length Thru Bore - Millimeter: 91.288
Other Features: Components may or may not inter-mix among brands - Flex Hub | 4 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter: 142.875
Coupling Type: Gear Coupling
Torque: 101000In-Lbs

Price Inventory : Available to order
Loading Price
QTY