Features
Component:
Sleeve Assembly
Width - Millimeter:
228.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Coupling Type:
Gear Coupling
Torque:
126000In-Lbs
Width - Inch:
9
Features
Component:
Sleeve Assembly
Width - Millimeter:
260.35
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.5
Outside Diameter - Millimeter:
241.3
Coupling Type:
Gear Coupling
Torque:
184000In-Lbs
Width - Inch:
10.25
Features
Component:
Sleeve Assembly
Width - Millimeter:
257.302
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | 5260RPM Unbalanced Speed | Shrouded Bolt
Coupling Type:
Gear Coupling
Torque:
283800In-Lbs
Width - Inch:
10.13
Features
Component:
Sleeve Assembly
Width - Millimeter:
377.952
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Coupling Type:
Gear Coupling
Torque:
598500In-Lbs
Width - Inch:
14.88
FA 4S SLEEVE WITH SEAL
Description
FA 4S COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # 69790403983
BDI # 597672
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | 3000RPM Unbalanced Speed | Shrouded Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
263400In-Lbs
Width - Inch:
9.75