Features
Component:
Sleeve Assembly
Width - Millimeter:
225.552
Inch - Metric:
Inch
Material:
AISI 4140 Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
Double Engagement | Flanged | 6000RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
188500In-Lbs
Width - Inch:
8.88
FA 4S SLEEVE WITH SEAL
Description
FA 4S COUPLING SLEEVE WITH SEAL ; SIER BATH FA SERIES
Part # 69790403983
BDI # 597672
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | 3000RPM Unbalanced Speed | Shrouded Bolt | With Molded Seal
Coupling Type:
Gear Coupling
Torque:
263400In-Lbs
Width - Inch:
9.75
Features
Component:
Sleeve Assembly
Width - Millimeter:
228.6
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Coupling Type:
Gear Coupling
Torque:
126000In-Lbs
Width - Inch:
9
Features
Component:
Sleeve Assembly
Width - Millimeter:
219.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11
Outside Diameter - Millimeter:
279.4
Other Features:
HercuFlex | Flanged | With Labyrinth Seal | 3500RPM Unbalanced Speed | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
177000In-Lbs
Width - Inch:
8.63
F 4E SLEEVE WITH O-RING
Description
F 4E COUPLING SLEEVE WITH O-RING ; 4IN BORE 4.750IN LG THRU BORE
Part # 69790400218
BDI # 597489
Features
Component:
Sleeve Assembly
Width - Millimeter:
247.65
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Double Engagement | Flanged | With Vari Crown Tooth | 3000RPM Unbalanced Speed | Exposed Bolt | With O-Ring
Coupling Type:
Gear Coupling
Torque:
220500In-Lbs
Width - Inch:
9.75